2P Standard Circuit Breaker 100A 480VAC

GENERAL ELECTRIC| Zoro #: G2070521| Mfr #: TED124100WL

$749.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Instantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070521 Mfr #: TED124100WL
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Instantaneous Trip: FixedSeries: TED
Item: Circuit BreakerHeight: 6.30"
Terminal Connection: Line/Load LugWidth: 2.70"
Frame Size: 150A/TEDFor Use With: GE Panelboads
Max. AIR Rating: 18 kAStandards: UL listed, CSA certified
Max. Wire Size: 3 AWG (Cu), 1 AWG (Al)Mounting: Bolt On Panelboard
Circuit Breaker Type: StandardDepth: 3.40"
Amps: 100Number of Poles: 2
DC Voltage Rating: 250VDCPhase: 1
AC Voltage Rating: 480VACCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 100, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 18 kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 3 AWG (Cu), 1 AWG (Al), Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews