3P Standard Circuit Breaker 110A 600VAC

GENERAL ELECTRIC |Zoro #: G1614952|Mfr #: TFJ236110WL

$3,600.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614952 Mfr #: TFJ236110WL
Series: TFJInstantaneous Trip: Adjustable
Terminal Connection: Line/Load LugMax. Wire Size: 300 kcmil
Mounting: Bolt On PanelboardStandards: UL Listed
Height: 10.10"Circuit Breaker Type: Standard
Width: 4.10"Frame Size: 225A/TFJ
Min. Wire Size: 4 AWGTrip Type: Thermal Magnetic
Item: Circuit BreakerDepth: 3.80"
Low Amp Trip Setting: 660AHigh Amp Trip Setting: 1250A
Max. AIR Rating: 18kAPhase: 3
Number of Poles: 3Phase Connection: ABC
DC Voltage Rating: 500VDCAC Voltage Rating: 600VAC
Amps: 110Country of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 110, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TFJ, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 18kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 10.10 In., Width 4.10 In., Depth 3.80 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 1250A, Low Amp Trip Setting 660A

Product Reviews

Save 15% when you sign up for Z-mail.