3P Standard Circuit Breaker 1200A 600VAC

GENERAL ELECTRIC| Zoro #: G0788103| Mfr #: SKHA36AT1200

$13077.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.30"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788103 Mfr #: SKHA36AT1200
Width: 8.30"Phase: 3
Phase Connection: ABCMounting: Free Standing
Amps: 1200Terminal Connection: Bolt On Termination Lug
Instantaneous Trip: AdjustableMax. Wire Size: 500 kcmil (Al)
Number of Poles: 3Item: Circuit Breaker
Min. Wire Size: 250 kcmil (Al)Series: SK
Low Amp Trip Setting: 3650AAC Voltage Rating: 600VAC
DC Voltage Rating: Not RatedTrip Type: Electronic
High Amp Trip Setting: 12,215AFrame Size: 1200A/SK
For Use With: GE PanelboadsDepth: 5.50"
Height: 15.50"Standards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 1200, Number of Poles 3, Circuit Breaker Type Standard with Interchangeable Rating Plug, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series SK, Trip Type Electronic, Terminal Connection Bolt On Termination Lug, Max. AIR Rating 50 kA, Phase Connection ABC, Mounting Free Standing, Height 15.50 In., Width 8.30 In., Depth 5.50 In., Min. Wire Size 250 kcmil (Al), Max. Wire Size 500 kcmil (Al), Instantaneous Trip Adjustable

Reviews