Gift buying made easy: Shop Zoro.com Gift Certificates

3P Standard Circuit Breaker 1200A 600VAC

GENERAL ELECTRIC| Zoro #: G0759464| Mfr #: SKLA36AT1200

$12,400.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759464 Mfr #: SKLA36AT1200
Instantaneous Trip: AdjustableTerminal Connection: Bolt On Termination Lug
Mounting: Free StandingStandards: UL Listed, CSA Certified
Phase: 3Circuit Breaker Type: Standard
Phase Connection: ABCNumber of Poles: 3
Trip Type: ElectronicDC Voltage Rating: Not Rated
AC Voltage Rating: 600VACItem: Circuit Breaker
Depth: 5.50"Max. Wire Size: 500 kcmil (Al)
Min. Wire Size: 250 kcmil (Al)Amps: 1200
Series: SKLow Amp Trip Setting: 3650A
High Amp Trip Setting: 12, 215AFrame Size: 1200A/SK
Max. AIR Rating: 65kAWidth: 8.30"
Height: 15.50"Country of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 1200, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series SK, Trip Type Electronic, Terminal Connection Bolt On Termination Lug, Max. AIR Rating 65kA, Phase Connection ABC, Mounting Free Standing, Height 15.50 In., Width 8.30 In., Depth 5.50 In., Min. Wire Size 250 kcmil (Al), Max. Wire Size 500 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 12, 215A

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.