BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Circuit Breaker 125A 600VAC

GENERAL ELECTRIC| Zoro #: G1411471| Mfr #: TED136125WL

$2173.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.40"Phase: 3Amps: 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411471 Mfr #: TED136125WL
Depth: 3.40"Phase: 3
Amps: 125Trip Type: Thermal Magnetic
DC Voltage Rating: 500VDCItem: Circuit Breaker
Mounting: Bolt On PanelboardStandards: UL listed, CSA certified
Phase Connection: ABCFrame Size: 150A/TED
Circuit Breaker Type: StandardFor Use With: GE Panelboads
Width: 4.10"Number of Poles: 3
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Instantaneous Trip: Fixed
Terminal Connection: Line/Load LugHeight: 6.30"
AC Voltage Rating: 600VACSeries: TED
Max. Wire Size: 3 AWG (Cu), 1 AWG (Al)Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 125, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 3 AWG (Cu), 1 AWG (Al), Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews