2P Standard Circuit Breaker 150A 480VAC

GENERAL ELECTRIC |Zoro #: G1659384|Mfr #: TFJ224150WL

$1,950.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1659384 Mfr #: TFJ224150WL
Series: TFJInstantaneous Trip: Adjustable
Terminal Connection: Line/Load LugMax. Wire Size: 300 kcmil
Mounting: Bolt On PanelboardStandards: UL Listed
Height: 10.10"Circuit Breaker Type: Standard
Width: 4.10"Frame Size: 225A/TFJ
Min. Wire Size: 4 AWGTrip Type: Thermal Magnetic
Item: Circuit BreakerDepth: 3.80"
Low Amp Trip Setting: 700AHigh Amp Trip Setting: 1500A
Max. AIR Rating: 22kAPhase: 1
Number of Poles: 2DC Voltage Rating: 250VDC
AC Voltage Rating: 480VACAmps: 150
Country of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 150, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TFJ, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 22kA, Mounting Bolt On Panelboard, Height 10.10 In., Width 4.10 In., Depth 3.80 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 1500A, Low Amp Trip Setting 700A, Frame Size 225A/TFJ

Product Reviews

Save 15% when you sign up for Z-mail.