1P GFCI Plug In Circuit Breaker 15A 120VAC

GENERAL ELECTRIC |Zoro #: G1896754|Mfr #: THQL1115GF

$60.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1896754 Mfr #: THQL1115GF
Standards: UL File E11592, CSA File LR10263, GSA Compliance, NEMACircuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Terminal Connection: Screw ClampSeries: THQL
Max. AIR Rating: 10kAWidth: 4.62"
DC Voltage Rating: Not RatedNumber of Poles: 1
AC Voltage Rating: 120VACLength: 3.12"
Max. Wire Size: 8 AWGItem: Plug In Circuit Breaker
Min. Wire Size: 14 AWGDepth: 2.37"
Amps: 15Country of Origin (subject to change): Unknown

Product Description

Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.12 In., Width 4.62 In., Depth 2.37 In., Standards UL File E11592, CSA File LR10263, GSA Compliance, NEMA, Max. AIR Rating 10kA

Product Reviews

Save 15% when you sign up for Z-mail.