1P Standard Circuit Breaker 15A 277VAC

GENERAL ELECTRIC| Zoro #: G1364912| Mfr #: THED113015WL

$537.00 /ea

This item ships free. Details.Standard ground shipping.
Frame Size: 150A/THEDInstantaneous Trip: FixedTrip Type: Thermal Magnetic
Save 15%. Sign up for Z-mail.


Zoro #: G1364912 Mfr #: THED113015WL
Frame Size: 150A/THEDInstantaneous Trip: Fixed
Trip Type: Thermal MagneticNumber of Poles: 1
Standards: UL listed, CSA certifiedTerminal Connection: Lug
Height: 6.30"Max. AIR Rating: 65 kA
Series: THEDAmps: 15
Item: Circuit BreakerAC Voltage Rating: 277VAC
For Use With: GE PanelboadsCircuit Breaker Type: Standard
DC Voltage Rating: 125VDCMax. Wire Size: 8 AWG
Depth: 3.38"Mounting: Plug In Panelboard
Phase: 1Min. Wire Size: 14 AWG
Width: 1.40"Country of Origin (subject to change): United States


Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series THED, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65 kA, Mounting Plug In Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.38 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/THED