KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P High Intensity Discharge Circuit Breaker 15A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1751102| Mfr #: THQL2115HID

$64.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: THQL
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751102 Mfr #: THQL2115HID
Width: 2.00"Series: THQL
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: High Intensity Discharge
Amps: 15Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.38"Standards: UL listed, CSA certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type High Intensity Discharge, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews