HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P Standard Circuit Breaker 15A 480VAC

GENERAL ELECTRIC| Zoro #: G1132293| Mfr #: THED124015WL

$1066.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 14 AWG
Instantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132293 Mfr #: THED124015WL
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG
Instantaneous Trip: FixedSeries: THED
Item: Circuit BreakerHeight: 6.30"
Terminal Connection: LugWidth: 4.10"
Frame Size: 150A/THEDFor Use With: GE Panelboads
Max. AIR Rating: 25 kAStandards: UL listed, CSA certified
Max. Wire Size: 8 AWGMounting: Plug In Panelboard
Circuit Breaker Type: StandardDepth: 3.38"
Amps: 15Number of Poles: 2
DC Voltage Rating: 250VDCPhase: 1
AC Voltage Rating: 480VACCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series THED, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Mounting Plug In Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.38 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/THED

Reviews