2P Standard Circuit Breaker 175A 600VAC

GENERAL ELECTRIC |Zoro #: G1959727|Mfr #: TJJ426175WL

$3,500.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1959727 Mfr #: TJJ426175WL
Series: TJJInstantaneous Trip: Adjustable
Terminal Connection: Line/Load LugMax. Wire Size: 6 AWG (Cu), 2/0 AWG (Al)
Mounting: Bolt On PanelboardMax. AIR Rating: 22kA
Height: 10.10"Circuit Breaker Type: Standard
Width: 8.30"Frame Size: 400A/TJJ
Min. Wire Size: 600 kcmil (Cu), 250 kcmil (Al)Trip Type: Thermal Magnetic
AC Voltage Rating: 600VACItem: Circuit Breaker
Depth: 3.80"Standards: UL Listed
Low Amp Trip Setting: 525AHigh Amp Trip Setting: 1750A
Phase: 1Number of Poles: 2
DC Voltage Rating: 250VDCAmps: 175
Country of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 175, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TJJ, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 22kA, Mounting Bolt On Panelboard, Height 10.10 In., Width 8.30 In., Depth 3.80 In., Min. Wire Size 600 kcmil (Cu), 250 kcmil (Al), Max. Wire Size 6 AWG (Cu), 2/0 AWG (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 1750A

Product Reviews

Save 15% when you sign up for Z-mail.