KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P High Interrupt Capacity Circuit Breaker 30A 120VAC

GENERAL ELECTRIC| Zoro #: G0645145| Mfr #: THHQL1130

$48.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: THHQL
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645145 Mfr #: THHQL1130
Width: 1.00"Series: THHQL
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 2.38Circuit Breaker Type: High Interrupting Capacity
Amps: 30Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.37"Standards: UL File E11592
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THHQL, Terminal Connection Screw Clamp, Min. Wire Size 8 AWG, Max. Wire Size 8 AWG, Length 2.38, Width 1.00 In., Depth 2.37 In., Standards UL File E11592, Max. AIR Rating 22 kA

Reviews