Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1P High Interrupt Capacity Circuit Breaker 60A 120VAC

GENERAL ELECTRIC| Zoro #: G1007316| Mfr #: THHQL1160

$57.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 60For Use With: Siemens Load CentersMax. AIR Rating: 22 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007316 Mfr #: THHQL1160
Amps: 60For Use With: Siemens Load Centers
Max. AIR Rating: 22 kAAC Voltage Rating: 120VAC
Standards: UL listed, CSA certifiedMin. Wire Size: 8 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: THHQLLength: 2.88"
Max. Wire Size: 3 AWGWidth: 2.00"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 2.37"Circuit Breaker Type: High Interrupting Capacity
Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 60, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series THHQL, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 2.88 In., Width 2.00 In., Depth 2.37 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22 kA

Reviews