Ge
Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series
Mfr # THQL2120HID
Zoro # G0838826
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Intensity Discharge
- Phase Single
Explore More Products
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2115HID
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2130HID
- GE Miniature Circuit Breaker, 60 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1160
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQP Series THQP130
- GE Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC2150WL
- GE Miniature Circuit Breaker, 225 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQMV Series THQMV225D
- GE Molded Case Circuit Breaker, 20 A, 277/480V AC, 1 Pole, Bolt On Panelboard Mounting Style TEYD1020B
- GE Molded Case Circuit Breaker, 110 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEYD2110B
- GE Molded Case Circuit Breaker, 25 A, 277/480V AC, 1 Pole, Bolt On Panelboard Mounting Style TEYD1025B
- SIEMENS Miniature Circuit Breaker, 60 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B060
- WADSWORTH Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Plug In Mounting Style, UBIA Series UBIA30NI
- Ge Circuit Breakers