Ge
Molded Case Circuit Breaker, 20 A, 347/600V AC, 2 Pole, Free Standing Mounting Style, FBN Series
Mfr # FBN26TE020R
Zoro # G0543103
Free Shipping & Returns
$1,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FBN
- Number of Poles 2
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- GE Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP250
- GE Miniature Circuit Breaker, 90 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2190
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1120HID
- GE Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL21100
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THHQL Series THHQL2120
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2120
- GE Molded Case Circuit Breaker, 60 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEYH3060B
- GE Molded Case Circuit Breaker, 25 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, FBH Series FBH36TE025R
- GE Molded Case Circuit Breaker, 80 A, 277V AC, 1 Pole, Bolt On Panelboard Mounting Style, TED Series TED113080WL
- SQUARE D Miniature Circuit-Breaker, 15 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO215CP
- SIEMENS Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B240
- Ge Circuit Breakers