2P Standard Circuit Breaker 20A 480VAC

GENERAL ELECTRIC| Zoro #: G1726286| Mfr #: TED124020WL

$524.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.40"
For Use With: GE Panelboads
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726286 Mfr #: TED124020WL
Depth: 3.40"For Use With: GE Panelboads
Number of Poles: 2DC Voltage Rating: 250VDC
Series: TEDMax. Wire Size: 8 AWG
Phase: 1AC Voltage Rating: 480VAC
Standards: UL listed, CSA certifiedTrip Type: Thermal Magnetic
Instantaneous Trip: FixedAmps: 20
Width: 2.70"Terminal Connection: Line/Load Lug
Min. Wire Size: 14 AWGCircuit Breaker Type: Standard
Height: 6.30"Item: Circuit Breaker
Mounting: Bolt On PanelboardFrame Size: 150A/TED
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 18 kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews