2P Standard Circuit Breaker 20A 480VAC

GENERAL ELECTRIC| Zoro #: G1958747| Mfr #: THED124020WL

$1066.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 1
Series: THED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958747 Mfr #: THED124020WL
Width: 4.10"Phase: 1
Series: THEDAC Voltage Rating: 480VAC
Circuit Breaker Type: StandardDC Voltage Rating: 250VDC
Mounting: Plug In PanelboardTrip Type: Thermal Magnetic
Amps: 20Terminal Connection: Lug
Instantaneous Trip: FixedMax. Wire Size: 8 AWG
Number of Poles: 2Item: Circuit Breaker
Frame Size: 150A/THEDFor Use With: GE Panelboads
Depth: 3.38"Height: 6.30"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series THED, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25kA, Mounting Plug In Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.38 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/THED

Reviews