3P Standard Plug In Circuit Breaker 20A 240VAC

GENERAL ELECTRIC| Zoro #: G1772723| Mfr #: THQL32020

$59.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.38"
For Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772723 Mfr #: THQL32020
Depth: 2.38"For Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Number of Poles: 3Width: 3.00"
DC Voltage Rating: 48VDCSeries: THQL
Max. Wire Size: 8 AWGAC Voltage Rating: 240VAC
Standards: UL Listed , CSA CertifiedAmps: 20
Length: 3.28"Terminal Connection: Screw Clamp
Min. Wire Size: 14 AWGCircuit Breaker Type: Standard
Item: Plug In Circuit BreakerCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 3.00 In., Depth 2.38 In., Standards UL Listed , CSA Certified, Max. AIR Rating 10kA

Reviews