KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 20A 347/600VAC

GENERAL ELECTRIC| Zoro #: G2144843| Mfr #: FBN36TE020R

$1750.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 3
Series: FBN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144843 Mfr #: FBN36TE020R
Width: 4.10"Phase: 3
Series: FBNAC Voltage Rating: 347/600VAC
Circuit Breaker Type: StandardDC Voltage Rating: Not Rated
Mounting: Free StandingTrip Type: Thermal Magnetic
Amps: 20Terminal Connection: Lug
Height: 6.50"Instantaneous Trip: Fixed
Max. Wire Size: 10 AWGNumber of Poles: 3
Item: Circuit BreakerFrame Size: 100A/FB
For Use With: GE PanelboadsDepth: 3.80"
Phase Connection: ABCStandards: UL listed, CUL listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBN, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65kA, Phase Connection ABC, Mounting Free Standing, Height 6.50 In., Width 4.10 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews