DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2P Standard Circuit Breaker 225A 600VAC

GENERAL ELECTRIC| Zoro #: G1592552| Mfr #: TJJ426225WL

$5858.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 600 kcmil (Cu), 250 kcmil (Al)
Series: TJJ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592552 Mfr #: TJJ426225WL
Trip Type: Thermal MagneticMin. Wire Size: 600 kcmil (Cu), 250 kcmil (Al)
Series: TJJMax. AIR Rating: 22 kA
Max. Wire Size: 6 AWG (Cu), 2/0 AWG (Al)Width: 8.30"
High Amp Trip Setting: 2250ALow Amp Trip Setting: 675A
Mounting: Bolt On PanelboardDC Voltage Rating: 250VDC
Instantaneous Trip: AdjustablePhase: 1
Standards: UL listed, CSA certifiedFrame Size: 400A/TJJ
Item: Circuit BreakerTerminal Connection: Line/Load Lug
For Use With: GE PanelboadsCircuit Breaker Type: Standard
AC Voltage Rating: 600VACDepth: 3.80"
Amps: 225Number of Poles: 2
Height: 10.10"Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 225, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TJJ, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 22 kA, Mounting Bolt On Panelboard, Height 10.10 In., Width 8.30 In., Depth 3.80 In., Min. Wire Size 600 kcmil (Cu), 250 kcmil (Al), Max. Wire Size 6 AWG (Cu), 2/0 AWG (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2250A

Reviews