KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 250A 600VAC

GENERAL ELECTRIC| Zoro #: G1172123| Mfr #: TJJ426250WL

$5858.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.30"
Phase: 1
Mounting: Bolt On Panelboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172123 Mfr #: TJJ426250WL
Width: 8.30"Phase: 1
Mounting: Bolt On PanelboardCircuit Breaker Type: Standard
Amps: 250Terminal Connection: Line/Load Lug
Instantaneous Trip: AdjustableMax. Wire Size: 6 AWG (Cu), 2/0 AWG (Al)
Number of Poles: 2Item: Circuit Breaker
Min. Wire Size: 600 kcmil (Cu), 250 kcmil (Al)Series: TJJ
Low Amp Trip Setting: 750AAC Voltage Rating: 600VAC
DC Voltage Rating: 250VDCTrip Type: Thermal Magnetic
High Amp Trip Setting: 2500AFrame Size: 400A/TJJ
For Use With: GE PanelboadsDepth: 3.80"
Height: 10.10"Standards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 250, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TJJ, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 22 kA, Mounting Bolt On Panelboard, Height 10.10 In., Width 8.30 In., Depth 3.80 In., Min. Wire Size 600 kcmil (Cu), 250 kcmil (Al), Max. Wire Size 6 AWG (Cu), 2/0 AWG (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2500A

Reviews