KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 250A 600VAC

GENERAL ELECTRIC| Zoro #: G2055961| Mfr #: TJJ436250WL

$6848.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.30"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055961 Mfr #: TJJ436250WL
Width: 8.30"Phase: 3
Phase Connection: ABCMounting: Bolt On Panelboard
Circuit Breaker Type: StandardAmps: 250
Terminal Connection: Line/Load LugInstantaneous Trip: Adjustable
Max. Wire Size: 6 AWG (Cu), 2/0 AWG (Al)Number of Poles: 3
Item: Circuit BreakerMin. Wire Size: 600 kcmil (Cu), 250 kcmil (Al)
Series: TJJLow Amp Trip Setting: 750A
AC Voltage Rating: 600VACDC Voltage Rating: 500VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 2500A
Frame Size: 400A/TJJFor Use With: GE Panelboads
Depth: 3.80"Height: 10.10"
Max. AIR Rating: 22 kAStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 250, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TJJ, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 22 kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 10.10 In., Width 8.30 In., Depth 3.80 In., Min. Wire Size 600 kcmil (Cu), 250 kcmil (Al), Max. Wire Size 6 AWG (Cu), 2/0 AWG (Al), Instantaneous Trip Adjustable

Reviews