KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Plug In Circuit Breaker 25A 120VAC

GENERAL ELECTRIC| Zoro #: G0620121| Mfr #: THQP125

$13.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.50"
Series: THQP
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620121 Mfr #: THQP125
Width: 0.50"Series: THQP
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 25Terminal Connection: Lug
Max. Wire Size: 4 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: GE Panelboads
Depth: 2.38"Standards: UL
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 25, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQP, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.28 In., Width 0.50 In., Depth 2.38 In., Standards UL, Max. AIR Rating 10kA

Reviews