KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Circuit Breaker 25A 277VAC

GENERAL ELECTRIC| Zoro #: G2089123| Mfr #: THED113025WL

$299.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.40"
Phase: 1
Series: THED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089123 Mfr #: THED113025WL
Width: 1.40"Phase: 1
Series: THEDAC Voltage Rating: 277VAC
Circuit Breaker Type: StandardDC Voltage Rating: 125VDC
Mounting: Plug In PanelboardTrip Type: Thermal Magnetic
Amps: 25Terminal Connection: Lug
Instantaneous Trip: FixedMax. Wire Size: 8 AWG
Number of Poles: 1Item: Circuit Breaker
Frame Size: 150A/THEDFor Use With: GE Panelboads
Depth: 3.38"Height: 6.30"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 25, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series THED, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65kA, Mounting Plug In Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.38 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/THED

Reviews