Gift buying made easy: Shop Zoro.com Gift Certificates

2P Standard Circuit Breaker 25A 480VAC

GENERAL ELECTRIC| Zoro #: G1049727| Mfr #: TED124025WL

$520.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1049727 Mfr #: TED124025WL
Series: TEDInstantaneous Trip: Fixed
Trip Type: Thermal MagneticHeight: 6.30"
Circuit Breaker Type: StandardTerminal Connection: Line/Load Lug
Item: Circuit BreakerMounting: Bolt On Panelboard
Standards: UL Listed, CSA CertifiedDepth: 3.40"
Frame Size: 150A/TEDMax. AIR Rating: 18kA
Width: 2.70"Phase: 1
Number of Poles: 2DC Voltage Rating: 250VDC
AC Voltage Rating: 480VACMax. Wire Size: 8 AWG
Min. Wire Size: 14 AWGAmps: 25
Country of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 25, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 18kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.