KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 25A 480VAC

GENERAL ELECTRIC| Zoro #: G2280476| Mfr #: THED124025WL

$1097.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 1
Series: THED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280476 Mfr #: THED124025WL
Width: 4.10"Phase: 1
Series: THEDAC Voltage Rating: 480VAC
Circuit Breaker Type: StandardDC Voltage Rating: 250VDC
Mounting: Plug In PanelboardTrip Type: Thermal Magnetic
Amps: 25Terminal Connection: Lug
Instantaneous Trip: FixedMax. Wire Size: 8 AWG
Number of Poles: 2Item: Circuit Breaker
Frame Size: 150A/THEDFor Use With: GE Panelboads
Depth: 3.38"Height: 6.30"
Max. AIR Rating: 25 kAStandards: UL listed, CSA certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 25, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With GE Panelboads, Series THED, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25kA, Mounting Plug In Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.38 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/THED

Reviews