HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3P Standard Circuit Breaker 25A 347/600VAC

GENERAL ELECTRIC| Zoro #: G0489955| Mfr #: FBH36TE025R

$2660.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 14 AWG
Series: FBH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489955 Mfr #: FBH36TE025R
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG
Series: FBHHeight: 6.50"
Max. Wire Size: 10 AWGWidth: 4.10"
Number of Poles: 3Phase Connection: ABC
Mounting: Free StandingDC Voltage Rating: Not Rated
Phase: 3Instantaneous Trip: Fixed
Standards: UL listed, CUL listedFrame Size: 100A/FB
Terminal Connection: LugFor Use With: GE Panelboads
Circuit Breaker Type: StandardAC Voltage Rating: 347/600VAC
Depth: 3.80"Amps: 25
Item: Circuit BreakerMax. AIR Rating: 100 kA
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 25, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 100 kA, Phase Connection ABC, Mounting Free Standing, Height 6.50 In., Width 4.10 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews