Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3P Standard Circuit Breaker 25A 347/600VAC
  • Zoro #: G0273621
  • Mfr #: FBN36TE025R
$1,529.10
  • Max. Wire Size: 10 AWG
  • Phase Connection: ABC
  • For Use With: GE Panelboads
See full product details
This item ships free.

General Electric #FBN36TE025R Specifications

  • Zoro #: G0273621
  • Mfr #: FBN36TE025R
Max. Wire Size: 10 AWG Phase Connection: ABC
For Use With: GE Panelboads Trip Type: Thermal Magnetic
DC Voltage Rating: Not Rated Item: Circuit Breaker
Amps: 25 Circuit Breaker Type: Standard
Mounting: Free Standing Series: FBN
AC Voltage Rating: 347/600VAC Min. Wire Size: 14 AWG
Width: 4.10" Number of Poles: 3
Height: 6.50" Standards: UL listed, CUL listed
Depth: 3.80" Terminal Connection: Lug
Instantaneous Trip: Fixed Frame Size: 100A/FB
Max. AIR Rating: 65 kA Phase: 3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 25, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBN, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65 kA, Phase Connection ABC, Mounting Free Standing, Height 6.50 In., Width 4.10 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews of General Electric #FBN36TE025R