KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 25A 600VAC

GENERAL ELECTRIC| Zoro #: G1764271| Mfr #: THED136025WL

$876.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 3
Series: THED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764271 Mfr #: THED136025WL
Width: 4.10"Phase: 3
Series: THEDAC Voltage Rating: 600VAC
Circuit Breaker Type: StandardDC Voltage Rating: 500VDC
Mounting: Plug In PanelboardTrip Type: Thermal Magnetic
Amps: 25Terminal Connection: Lug
Height: 6.30"Instantaneous Trip: Fixed
Max. Wire Size: 8 AWGNumber of Poles: 3
Item: Circuit BreakerFrame Size: 150A/THED
For Use With: GE PanelboadsDepth: 3.38"
Phase Connection: ABCStandards: UL listed, CSA certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 25, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series THED, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 18kA, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.38 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/THED

Reviews