2P High Interrupt Capacity Circuit Breaker 20A 120/240VAC

GENERAL ELECTRIC| Zoro #: G0638696| Mfr #: THHQL2120

$48.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: THHQL
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638696 Mfr #: THHQL2120
Width: 2.00"Series: THHQL
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 2.00"Circuit Breaker Type: High Interrupting Capacity
Amps: 20Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.37"Standards: UL File E11592, GSA Compliance
Min. Wire Size: 14 to 8 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THHQL, Terminal Connection Screw Clamp, Min. Wire Size 14 to 8 AWG, Max. Wire Size 8 AWG, Length 2.00 In., Width 2.00 In., Depth 2.37 In., Standards UL File E11592, GSA Compliance, Max. AIR Rating 22 kA

Reviews