*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P High Interrupt Capacity Circuit Breaker 100A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1060035| Mfr #: THHQL21100

$92.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: THHQL
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060035 Mfr #: THHQL21100
Width: 2.00"Series: THHQL
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 2.00"Circuit Breaker Type: High Interrupting Capacity
Amps: 100Terminal Connection: Lug
Max. Wire Size: 4 to 1/0 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.37"Standards: UL File E11592, GSA Compliance
Min. Wire Size: 6 to 1/0 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 100, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THHQL, Terminal Connection Lug, Min. Wire Size 6 to 1/0 AWG, Max. Wire Size 4 to 1/0 AWG, Length 2.00 In., Width 2.00 In., Depth 2.37 In., Standards UL File E11592, GSA Compliance, Max. AIR Rating 22kA

Reviews