KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Plug In Circuit Breaker 30A 120/240VAC

GENERAL ELECTRIC| Zoro #: G0471877| Mfr #: THQL1130

$6.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: THQL
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471877 Mfr #: THQL1130
Width: 3.00"Series: THQL
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 6.50"Circuit Breaker Type: Standard
Amps: 30Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.37"Standards: UL File E11592
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 6.50 In., Width 3.00 In., Depth 2.37 In., Standards UL File E11592, Max. AIR Rating 10kA

Reviews