Ge
Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series
Mfr # THQL1130HID
Zoro # G1373023
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Intensity Discharge
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1120HID
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, THHQL Series THHQL1120
- GE Molded Case Circuit Breaker, 25A, 277V AC, 1 Pole, Plug In Mounting Style, THED Series THED113025WL
- GE Miniature Circuit Breaker, 60A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THQB Series THQB32060
- GE Miniature Circuit Breaker, 45A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2145
- GE Molded Case Circuit Breaker, 60A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEY360
- GE Molded Case Circuit Breaker, 100A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEY2100
- GE Molded Case Circuit Breaker, 45A, 347/600V AC, 1 Pole, Free Standing Mounting Style, FBN Series FBN16TE045R
- GE Miniature Circuit Breaker, 90A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2190
- GE CURRENT Breakers 15-Amp Arc Fault THQL1115AFP2
- GE CURRENT Q-Line 40 amps Standard 2-Pole Circuit Breaker THQP240
- Ge Circuit Breakers