BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Plug In Circuit Breaker 30A 120VAC

GENERAL ELECTRIC| Zoro #: G1771061| Mfr #: THQP130

$7.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.38"Amps: 30Min. Wire Size: 8 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771061 Mfr #: THQP130
Depth: 2.38"Amps: 30
Min. Wire Size: 8 AWGDC Voltage Rating: Not Rated
Item: Plug In Circuit BreakerStandards: UL
Length: 3.28"Circuit Breaker Type: Standard
For Use With: GE PanelboadsWidth: 0.50"
Number of Poles: 1Terminal Connection: Lug
AC Voltage Rating: 120VACSeries: THQP
Max. Wire Size: 4 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQP, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG, Length 3.28 In., Width 0.50 In., Depth 2.38 In., Standards UL, Max. AIR Rating 10kA

Reviews