KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Circuit Breaker 30A 277VAC

GENERAL ELECTRIC| Zoro #: G0901311| Mfr #: TED113030WL

$289.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.40"
Phase: 1
Series: TED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901311 Mfr #: TED113030WL
Width: 1.40"Phase: 1
Series: TEDAC Voltage Rating: 277VAC
Circuit Breaker Type: StandardDC Voltage Rating: 125VDC
Mounting: Bolt On PanelboardTrip Type: Thermal Magnetic
Amps: 30Terminal Connection: Line/Load Lug
Instantaneous Trip: FixedMax. Wire Size: 8 AWG
Number of Poles: 1Item: Circuit Breaker
Frame Size: 150A/TEDFor Use With: GE Panelboads
Depth: 3.40"Height: 6.30"
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews