1P Standard Circuit Breaker 30A 277VAC

GENERAL ELECTRIC| Zoro #: G2247497| Mfr #: THED113030WL

$393.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247497 Mfr #: THED113030WL
Frame Size: 150A/THEDSeries: THED
Phase: 1Max. AIR Rating: 65kA
Height: 6.30"Width: 1.40"
DC Voltage Rating: 125VDCNumber of Poles: 1
AC Voltage Rating: 277VACMax. Wire Size: 8 AWG
Item: Circuit BreakerMin. Wire Size: 14 AWG
Depth: 3.38"Amps: 30
Trip Type: Thermal MagneticStandards: UL Listed, CSA Certified
Instantaneous Trip: FixedCircuit Breaker Type: Standard
Mounting: Plug In PanelboardTerminal Connection: Lug
Country of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series THED, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65kA, Mounting Plug In Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.38 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/THED

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.