KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Circuit Breaker 30A 347/600VAC

GENERAL ELECTRIC| Zoro #: G0457676| Mfr #: FBH16TE030R

$846.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.40"
Phase: 1
Series: FBH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457676 Mfr #: FBH16TE030R
Width: 1.40"Phase: 1
Series: FBHAC Voltage Rating: 347/600VAC
Circuit Breaker Type: StandardDC Voltage Rating: Not Rated
Mounting: Free StandingTrip Type: Thermal Magnetic
Amps: 30Terminal Connection: Lug
Instantaneous Trip: FixedMax. Wire Size: 10 AWG
Number of Poles: 1Item: Circuit Breaker
Frame Size: 100A/FBFor Use With: GE Panelboads
Depth: 3.80"Height: 6.50"
Standards: UL listed, CUL listedMin. Wire Size: 14 AWG
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 100kA, Mounting Free Standing, Height 6.50 In., Width 1.40 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews