BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Plug In Circuit Breaker 30A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1144464| Mfr #: THQL2130

$12.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.38"Max. AIR Rating: 10 kAAmps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144464 Mfr #: THQL2130
Depth: 2.38"Max. AIR Rating: 10 kA
Amps: 30DC Voltage Rating: Not Rated
Item: Plug In Circuit BreakerStandards: UL listed, CSA certified
Length: 3.28"Circuit Breaker Type: Standard
For Use With: Power Mark Gold Load Centers and AQ Lighting PanelsWidth: 2.00"
Number of Poles: 2Min. Wire Size: 14 AWG
Terminal Connection: Screw ClampAC Voltage Rating: 120/240VAC
Series: THQLMax. Wire Size: 8 AWG
Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews