BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Plug In Circuit Breaker 30A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1593243| Mfr #: THQP230

$12.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"Min. Wire Size: 8 AWGSeries: THQP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593243 Mfr #: THQP230
Width: 1.00"Min. Wire Size: 8 AWG
Series: THQPDC Voltage Rating: Not Rated
Number of Poles: 2For Use With: GE Panelboads
Amps: 30Terminal Connection: Lug
AC Voltage Rating: 120/240VACItem: Plug In Circuit Breaker
Max. Wire Size: 4 AWGStandards: UL
Length: 3.28"Depth: 2.38"
Circuit Breaker Type: StandardCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQP, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL, Max. AIR Rating 10 kA

Reviews