DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2P Switched Neutral Plug In Circuit Breaker 30A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1641717| Mfr #: THQL21WY30

$49.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.28"
Min. Wire Size: 14 AWG
Series: THQL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641717 Mfr #: THQL21WY30
Length: 3.28"Min. Wire Size: 14 AWG
Series: THQLItem: Plug In Circuit Breaker
AC Voltage Rating: 120/240VACWidth: 2.00"
Terminal Connection: Screw ClampMax. AIR Rating: 10 kA
Standards: UL Listed , CSA CertifiedMax. Wire Size: 8 AWG
For Use With: Power Mark Gold Load Centers and AQ Lighting PanelsCircuit Breaker Type: Switched Neutral
Depth: 2.38"Amps: 30
Number of Poles: 2DC Voltage Rating: Not Rated
Country of Origin (subject to change): United States

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THQL, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.28 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed , CSA Certified, Max. AIR Rating 10 kA

Reviews