3P Standard Circuit Breaker 30A 600VAC

GENERAL ELECTRIC| Zoro #: G1830595| Mfr #: TED136030WL

$843.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.40"
For Use With: GE Panelboads
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830595 Mfr #: TED136030WL
Depth: 3.40"For Use With: GE Panelboads
Number of Poles: 3DC Voltage Rating: 500VDC
Series: TEDMax. Wire Size: 8 AWG
Phase: 3Phase Connection: ABC
AC Voltage Rating: 600VACStandards: UL listed, CSA certified
Trip Type: Thermal MagneticInstantaneous Trip: Fixed
Amps: 30Width: 4.10"
Terminal Connection: Line/Load LugMin. Wire Size: 14 AWG
Circuit Breaker Type: StandardHeight: 6.30"
Item: Circuit BreakerMounting: Bolt On Panelboard
Frame Size: 150A/TEDCountry of Origin (subject to change): United States

Description

Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews