1P Standard Circuit Breaker 35A 277VAC

GENERAL ELECTRIC| Zoro #: G0524431| Mfr #: TED113035WL

$289.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.40"
For Use With: GE Panelboads
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0524431 Mfr #: TED113035WL
Depth: 3.40"For Use With: GE Panelboads
Number of Poles: 1DC Voltage Rating: 125VDC
Series: TEDMax. Wire Size: 3 AWG (Cu), 1 AWG (Al)
Phase: 1AC Voltage Rating: 277VAC
Standards: UL listed, CSA certifiedTrip Type: Thermal Magnetic
Instantaneous Trip: FixedAmps: 35
Width: 1.40"Terminal Connection: Line/Load Lug
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Circuit Breaker Type: Standard
Height: 6.30"Item: Circuit Breaker
Mounting: Bolt On PanelboardFrame Size: 150A/TED
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 35, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.40 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 3 AWG (Cu), 1 AWG (Al), Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews