2P Standard Plug In Circuit Breaker 35A 120/240VAC

GENERAL ELECTRIC| Zoro #: G1247662| Mfr #: THQP235

$13.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: THQP
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247662 Mfr #: THQP235
Width: 1.00"Series: THQP
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.28"Circuit Breaker Type: Standard
Amps: 35Terminal Connection: Lug
Max. Wire Size: 4 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: GE Panelboads
Depth: 2.38"Standards: UL
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 35, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series THQP, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG, Length 3.28 In., Width 1.00 In., Depth 2.38 In., Standards UL, Max. AIR Rating 10 kA

Reviews