3P Standard Circuit Breaker 35A 347/600VAC

GENERAL ELECTRIC| Zoro #: G0466706| Mfr #: FBH36TE035R

$2739.80 /ea

This item ships free. Details.Standard ground shipping.
Trip Type: Thermal MagneticMin. Wire Size: 14 AWGSeries: FBH
Save 15%. Sign up for Z-mail.


Zoro #: G0466706 Mfr #: FBH36TE035R
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG
Series: FBHHeight: 6.50"
Max. Wire Size: 10 AWGWidth: 4.10"
Number of Poles: 3Phase Connection: ABC
Mounting: Free StandingDC Voltage Rating: Not Rated
Phase: 3Instantaneous Trip: Fixed
Standards: UL listed, CUL listedFrame Size: 100A/FB
Terminal Connection: LugFor Use With: GE Panelboads
Circuit Breaker Type: StandardAC Voltage Rating: 347/600VAC
Depth: 3.80"Amps: 35
Item: Circuit BreakerMax. AIR Rating: 100 kA
Country of Origin (subject to change): United States


Circuit Breaker, Amps 35, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 100 kA, Phase Connection ABC, Mounting Free Standing, Height 6.50 In., Width 4.10 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB