BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Circuit Breaker 35A 600VAC

GENERAL ELECTRIC| Zoro #: G0305435| Mfr #: TED136035WL

$812.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 150A/TEDInstantaneous Trip: FixedTrip Type: Thermal Magnetic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305435 Mfr #: TED136035WL
Frame Size: 150A/TEDInstantaneous Trip: Fixed
Trip Type: Thermal MagneticNumber of Poles: 3
Standards: UL listed, CSA certifiedTerminal Connection: Line/Load Lug
Height: 6.30"Phase Connection: ABC
Series: TEDAmps: 35
Item: Circuit BreakerAC Voltage Rating: 600VAC
For Use With: GE PanelboadsCircuit Breaker Type: Standard
DC Voltage Rating: 500VDCMax. Wire Size: 3 AWG (Cu), 1 AWG (Al)
Depth: 3.40"Mounting: Bolt On Panelboard
Phase: 3Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Width: 4.10"Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 35, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 6.30 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 3 AWG (Cu), 1 AWG (Al), Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews