KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P High Interrupt Capacity Circuit Breaker 30A 240VAC

GENERAL ELECTRIC| Zoro #: G1098167| Mfr #: THHQL32030

$162.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: THHQL
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098167 Mfr #: THHQL32030
Width: 3.00"Series: THHQL
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 2.38"Circuit Breaker Type: High Interrupting Capacity
Amps: 30Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.37"Standards: UL File E11592
Min. Wire Size: 8 AWGCountry of Origin (subject to change): United States

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THHQL, Terminal Connection Screw Clamp, Min. Wire Size 8 AWG, Max. Wire Size 8 AWG, Length 2.38 In., Width 3.00 In., Depth 2.37 In., Standards UL File E11592, Max. AIR Rating 22kA

Reviews