3P High Interrupt Capacity Circuit Breaker 60A 240VAC

GENERAL ELECTRIC| Zoro #: G2277651| Mfr #: THHQL32060

$133.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: THHQL
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277651 Mfr #: THHQL32060
Width: 3.00"Series: THHQL
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 2.38"Circuit Breaker Type: High Interrupting Capacity
Amps: 60Terminal Connection: Lug
Max. Wire Size: 3 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Depth: 2.37"Standards: UL File E11592
Min. Wire Size: 8 AWGCountry of Origin (subject to change): United States

Description

Plug In Circuit Breaker, Amps 60, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Series THHQL, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Length 2.38 In., Width 3.00 In., Depth 2.37 In., Standards UL File E11592, Max. AIR Rating 22kA

Reviews