BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Circuit Breaker 400A 600VAC

GENERAL ELECTRIC| Zoro #: G0623752| Mfr #: SGHA36AT0400

$4157.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3Amps: 400DC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623752 Mfr #: SGHA36AT0400
Phase: 3Amps: 400
DC Voltage Rating: Not RatedLow Amp Trip Setting: 1210A
Mounting: Free StandingPhase Connection: ABC
Circuit Breaker Type: StandardWidth: 5.50"
Min. Wire Size: 2/0 AWG (Cu), 6 AWG (Al)Instantaneous Trip: Adjustable
For Use With: GE PanelboadsHeight: 10.10"
AC Voltage Rating: 600VACMax. Wire Size: 500 kcmil (Cu), 600 kcmil (Al)
Depth: 3.80"Max. AIR Rating: 35 kA
Trip Type: ElectronicItem: Circuit Breaker
Standards: UL listed, CSA certifiedFrame Size: 600A/SG
High Amp Trip Setting: 4080ATerminal Connection: Bolt On Termination Lug
Series: SGNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 400, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series SG, Trip Type Electronic, Terminal Connection Bolt On Termination Lug, Max. AIR Rating 35 kA, Phase Connection ABC, Mounting Free Standing, Height 10.10 In., Width 5.50 In., Depth 3.80 In., Min. Wire Size 2/0 AWG (Cu), 6 AWG (Al), Max. Wire Size 500 kcmil (Cu), 600 kcmil (Al), Instantaneous Trip Adjustable

Reviews