KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 400A 600VAC

GENERAL ELECTRIC| Zoro #: G1377336| Mfr #: SGLA36AT0400

$5945.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.50"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377336 Mfr #: SGLA36AT0400
Width: 5.50"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: Standard with Interchangeable Rating PlugAmps: 400
Terminal Connection: Bolt On Termination LugInstantaneous Trip: Adjustable
Max. Wire Size: 500 kcmil (Cu), 600 kcmil (Al)Number of Poles: 3
Item: Circuit BreakerMin. Wire Size: 2/0 AWG (Cu), 6 AWG (Al)
Series: SGLow Amp Trip Setting: 1210A
AC Voltage Rating: 600VACDC Voltage Rating: Not Rated
Trip Type: ElectronicHigh Amp Trip Setting: 4080A
Frame Size: 600A/SGFor Use With: GE Panelboads
Depth: 3.80"Height: 10.10"
Max. AIR Rating: 65 kAStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 400, Number of Poles 3, Circuit Breaker Type Standard with Interchangeable Rating Plug, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series SG, Trip Type Electronic, Terminal Connection Bolt On Termination Lug, Max. AIR Rating 65 kA, Phase Connection ABC, Mounting Free Standing, Height 10.10 In., Width 5.50 In., Depth 3.80 In., Min. Wire Size 2/0 AWG (Cu), 6 AWG (Al), Max. Wire Size 500 kcmil (Cu), 600 kcmil (Al)

Reviews