DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

3P Standard Circuit Breaker 400A 600VAC

GENERAL ELECTRIC| Zoro #: G1688346| Mfr #: TJJ436400WL

$6,500.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1688346 Mfr #: TJJ436400WL
Series: TJJInstantaneous Trip: Adjustable
Terminal Connection: Line/Load LugMax. Wire Size: 6 AWG (Cu), 2/0 AWG (Al)
Mounting: Bolt On PanelboardMax. AIR Rating: 22kA
Height: 10.10"Circuit Breaker Type: Standard
Width: 8.30"Frame Size: 400A/TJJ
Min. Wire Size: 600 kcmil (Cu), 250 kcmil (Al)Trip Type: Thermal Magnetic
AC Voltage Rating: 600VACItem: Circuit Breaker
Depth: 3.80"Phase: 3
Number of Poles: 3Phase Connection: ABC
DC Voltage Rating: 500VDCAmps: 400
Standards: UL Listed, CSA CertifiedLow Amp Trip Setting: 1200A
High Amp Trip Setting: 4000ACountry of Origin (subject to change): United States

Product Description

Circuit Breaker, Amps 400, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With GE Panelboads, Series TJJ, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 22kA, Phase Connection ABC, Mounting Bolt On Panelboard, Height 10.10 In., Width 8.30 In., Depth 3.80 In., Min. Wire Size 600 kcmil (Cu), 250 kcmil (Al), Max. Wire Size 6 AWG (Cu), 2/0 AWG (Al), Instantaneous Trip Adjustable

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.